Zoro Homepage
This item is Discontinued.
Canon High-Yield Ink 3724C001 (CL-261XL), Color 3724C001

High-Yield Ink 3724C001 (CL-261XL), Color (Discontinued)

  • Mfr # 3724C001
  • Zoro # G7520986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3724C001
Zoro #
G7520986
UPC #
13803319439
Country of Origin
Japan

Details

Market Indicator Cartridge No.
CL-261XL
Item
Print and Imaging Supplies
Color
Color
Compatible OEM Model Number
Canon
Weight
0.2 lbs
For Use With
Canon® PIXMA TS5320
Remanufactured Cartridge Number
CL-261XL
Compatibility
Canon PIXMA TS5320 Printer
Product Type
Ink Cartridge
Supply Type
Ink
Yield Type
High-Yield
Device Types
Inkjet Printer

Description

Canon® 3724C001 (CL-261XL) High-Yield Ink, Color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.