
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9197B001
Zoro #
G7205744
UPC #
-
Country of Origin
Japan
Details
Market Indicator Cartridge No.
PGI1200XL
Printer Model
MAXIFY MB2020, MB2320
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Canon
Max. Page Yield
780
Color
Magenta
For Use With
CanonĀ® MAXIFY MB2020, MB2320; CanonĀ®
Remanufactured Cartridge Number
No
Features
Smudge Resistant, Highlighter Resistant
Product Type
Ink Cartridge
Compatibility
Canon All-in-One Printers:MAXIFY MB2020, MAXIFY MB2320
Supply Type
Ink
Yield Type
High-Yield
Device Types
Inkjet Printer
Description
Market Indicator Cartridge No. PGI1200XL, Printer Brand Canon, Printer Model MAXIFY MB2020, MB2320, Color Magenta, Cartridge Condition New, Ink Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.