Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon High-Yield Ink 9268B001 (PGI-2200XL), 1700 Page-Yield, Cyan 9268B001

High-Yield Ink 9268B001 (PGI-2200XL), 1700 Page-Yield, Cyan (Discontinued)

  • Mfr # 9268B001
  • Zoro # G7519604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9268B001
Zoro #
G7519604
UPC #
13803238402
Country of Origin
Japan

Details

Market Indicator Cartridge No.
PGI-2200XL
Item
Print and Imaging Supplies
Max. Page Yield
1700
Color
Cyan
For Use With
Canon® MAXIFY iB4020, MB5020, MB5320; Canon®
Features
Smudge Resistant, Highlighter Resistant
Remanufactured Cartridge Number
No
Product Type
Ink Cartridge
Compatibility
Canon All-in-One Printers:MAXIFY IB4020, MAXIFY MB5020, MAXIFY MB5320
Supply Type
Ink
Yield Type
High-Yield
Device Types
Inkjet Printer

Description

Canon® 9268B001 (PGI-2200XL) High-Yield Ink, 1700 Page-Yield, Cyan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.