This item is Discontinued.

Canon High-Yield Ink 9269B001 (PGI-2200XL), 1295 Page-Yield, Magenta 9269B001

High-Yield Ink 9269B001 (PGI-2200XL), 1295 Page-Yield, Magenta (Discontinued)

  • Mfr # 9269B001
  • Zoro # G7520426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9269B001
Zoro #
G7520426
UPC #
13803238426
Country of Origin
Japan

Details

Market Indicator Cartridge No.
PGI-2200XL
Item
Print and Imaging Supplies
Max. Page Yield
1295
Color
Magenta
For Use With
Canon® MAXIFY iB4020, MB5020, MB5320; Canon®
Remanufactured Cartridge Number
No
Features
Smudge Resistant, Highlighter Resistant
Product Type
Ink Cartridge
Compatibility
Canon All-in-One Printers:MAXIFY IB4020, MAXIFY MB5020, MAXIFY MB5320
Yield Type
High-Yield
Device Types
Inkjet Printer
Supply Type
Ink

Description

Canon® 9269B001 (PGI-2200XL) High-Yield Ink, 1295 Page-Yield, Magenta

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.