Zoro Homepage
This item is Discontinued.
Canon High-Yield Toner, (041), 20,000 Page-Yield, Black 0453C001

High-Yield Toner, (041), 20,000 Page-Yield, Black (Discontinued)

  • Mfr # 0453C001
  • Zoro # G905695735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0453C001
Zoro #
G905695735
UPC #
13803279184
Country of Origin
Japan

Details

Market Indicator Cartridge No.
41
Item
Print and Imaging Supplies
Max. Page Yield
20000
Color
Black
Compatible OEM Model Number
OEM
For Use With
CanonĀ® imageCLASS LBP312dn
Remanufactured Cartridge Number
No
Standards
ACMI AP Non-Toxic Certified; LEED Applicable
Yield Type
High-Yield
Supply Type
Toner
Device Types
Laser Printer

Description

Designed by Canon engineers and manufactured in Canon facilities, these supplies are developed using precise specifications, so you can be confident that your Canon device will produce high-quality results consistently. Hi-Capacity toner options keep up with your busy printing needs, so you have less replacement efforts and more time. The Single-Cartridge System combines the toner and drum into the same unit, which means you only have one consumable to replace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.