High-Yield Toner 052H, 9,200 Page-Yield, Black
Mfr # 2200C001
Zoro # G616517296
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
9200
Market Indicator Cartridge No.
052H
For Use With
CanonĀ® imageCLASS LBP162dw, MF424dw, MF426dw
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2200C001
Zoro #
G616517296
UPC #
13803289152
Country of Origin
Japan
Details
Max. Page Yield
9200
Market Indicator Cartridge No.
052H
For Use With
CanonĀ® imageCLASS LBP162dw, MF424dw, MF426dw
Color
Black
Item
Toner/Toner Cartridges
Description
Canons Genuine Advantage is built upon three key tenants: Quality, Efficiency, and Reliability. No matter the size of your printing job, Canon Genuine Supplies provide the highest level of customer satisfaction. Dont settle for less, put yourself at an advantage with Canon Genuine Supplies. Canon Color imageCLASS devices utilize Pure Black Technology. This ensures the richest black text, by utilizing only the black toner, in comparison to traditional methods of combining toner colors. Canons Toner has been developed as the optimal match for On-Demand Fusing technology, characterized by its quick melting by low-temperature and firm fixing capabilities, realizing power saving during standby mode, and reduction of warm up time to start print from standby mode. Canons Single Cartridge System provides excellent print quality, and can help extend the life of the machine. The Single Cartridge System contains all the essential print elements that wear out with use. This easy-to-replace cartridge simplifies maintenance by combining the toner, drum, and other parts into one unit. Canon was the first in the printing industry to create a cartridge recycling program. All imageCLASS toner cartridges are eligible for toner recycling through Canon. Canon cartridges are 100% recovered, creating zero landfill waste. Always look for the Canon logo and GENUINE logo on all your supplies.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.