This item is Discontinued.

Canon High-Yield Toner 3019C001 (055H), 5,900 Page-Yield, Cyan 3019C001

High-Yield Toner 3019C001 (055H), 5,900 Page-Yield, Cyan (Discontinued)

  • Mfr # 3019C001
  • Zoro # G7521284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3019C001
Zoro #
G7521284
UPC #
13803309331
Country of Origin
Japan

Details

Market Indicator Cartridge No.
055H
Item
Print and Imaging Supplies
Max. Page Yield
5900
Color
Cyan
Weight
2.09 lbs
Remanufactured Cartridge Number
055H
Compatible OEM Model Number
Canon
For Use With
Canon® imageCLASS LBP664Cdw, MF741Cdw, MF743Cdw, MF745Cdw
Product Type
Toner Cartridge
Compatibility
Canon Printers: MF743Cdw, MF741Cdw, LBP660
Device Types
Laser Printer
Yield Type
High-Yield
Supply Type
Toner

Description

Canon® 3019C001 (055H) High-Yield Toner, 5,900 Page-Yield, Cyan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.