This item is Discontinued.

Canon High-Yield Toner 3019C001 (055H), 5,900 Page-Yield, Magenta 3018C001

High-Yield Toner 3019C001 (055H), 5,900 Page-Yield, Magenta (Discontinued)

  • Mfr # 3018C001
  • Zoro # G7519918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3018C001
Zoro #
G7519918
UPC #
13803309317
Country of Origin
Japan

Details

Market Indicator Cartridge No.
055H
Item
Print and Imaging Supplies
Max. Page Yield
5900
Color
Magenta
Remanufactured Cartridge Number
055H
For Use With
Canon® imageCLASS LBP664Cdw, MF741Cdw, MF743Cdw, MF745Cdw
Compatible OEM Model Number
Canon
Weight
2.09 lbs
Product Type
Toner Cartridge
Compatibility
Canon Printers: MF741Cdw, MF743Cdw, LBP660
Yield Type
High-Yield
Supply Type
Toner
Device Types
Laser Printer

Description

Canon® 3019C001 (055H) High-Yield Toner, 5,900 Page-Yield, Magenta

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.