Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Canon High-Yield Toner 3020C001 (055H), 7,600 Page-Yield, Black 3020C001

High-Yield Toner 3020C001 (055H), 7,600 Page-Yield, Black (Discontinued)

  • Mfr # 3020C001
  • Zoro # G7520819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3020C001
Zoro #
G7520819
UPC #
13803309355
Country of Origin
Japan

Details

Market Indicator Cartridge No.
055H
Item
Print and Imaging Supplies
Max. Page Yield
7600
Color
Black
Remanufactured Cartridge Number
055H
Compatible OEM Model Number
Canon
For Use With
Canon® imageCLASS LBP664Cdw, MF741Cdw, MF743Cdw, MF745Cdw
Weight
2.08 lbs
Product Type
Toner Cartridge
Compatibility
Canon Printers: MF740, LBP664Cdw, MF743Cdw, MF741Cdw, LBP660C Series, MF740C Series
Device Types
Laser Printer
Supply Type
Toner
Yield Type
High-Yield

Description

Canon® 3020C001 (055H) High-Yield Toner, 7,600 Page-Yield, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.