This item is Discontinued.

Canon High-Yield Toner 3026C001 (054H), 2,300 Page-Yield, Magenta 3026C001

High-Yield Toner 3026C001 (054H), 2,300 Page-Yield, Magenta (Discontinued)

  • Mfr # 3026C001
  • Zoro # G7521108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3026C001
Zoro #
G7521108
UPC #
13803309225
Country of Origin
Japan

Details

Market Indicator Cartridge No.
054H
Item
Print and Imaging Supplies
Max. Page Yield
2300
Color
Magenta
Remanufactured Cartridge Number
054H
Weight
1.68 lbs
For Use With
Canon® imageCLASS MF644Cdw, LBP622Cdw
Compatible OEM Model Number
Canon
Product Type
Toner Cartridge
Compatibility
Canon Color ImageCLASS Printers:MF644Cdw, LBP622Cdw
Device Types
Laser Printer
Yield Type
High-Yield
Supply Type
Toner

Description

Canon® 3026C001 (054H) High-Yield Toner, 2,300 Page-Yield, Magenta

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.