This item is Discontinued.

Canon High-Yield Toner 3027C001 (054H), 2,300 Page-Yield, Cyan 3027C001

High-Yield Toner 3027C001 (054H), 2,300 Page-Yield, Cyan (Discontinued)

  • Mfr # 3027C001
  • Zoro # G7521038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3027C001
Zoro #
G7521038
UPC #
13803309232
Country of Origin
Japan

Details

Market Indicator Cartridge No.
054H
Item
Print and Imaging Supplies
Max. Page Yield
2300
Color
Cyan
Remanufactured Cartridge Number
054H
Compatible OEM Model Number
Canon
Weight
1.68 lbs
For Use With
Canon® imageCLASS MF644Cdw, LBP622Cdw
Product Type
Toner Cartridge
Compatibility
Canon Color ImageCLASS Printers: MF644Cdw, LBP622Cdw
Yield Type
High-Yield
Device Types
Laser Printer
Supply Type
Toner

Description

Canon® 3027C001 (054H) High-Yield Toner, 2,300 Page-Yield, Cyan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.