Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon High-Yield Toner 3028C001 (054H), 3,100 Page-Yield, Black 3028C001

High-Yield Toner 3028C001 (054H), 3,100 Page-Yield, Black (Discontinued)

  • Mfr # 3028C001
  • Zoro # G7519979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3028C001
Zoro #
G7519979
UPC #
13803309249
Country of Origin
Japan

Details

Market Indicator Cartridge No.
054H
Item
Print and Imaging Supplies
Max. Page Yield
3100
Color
Black
For Use With
Canon® imageCLASS MF644Cdw, LBP622Cdw
Compatible OEM Model Number
Canon
Remanufactured Cartridge Number
054H
Weight
1.68 lbs
Product Type
Toner Cartridge
Compatibility
Canon Color ImageCLASS Printers: MF644Cdw, LBP622Cdw
Supply Type
Toner
Yield Type
High-Yield
Device Types
Laser Printer

Description

Canon® 3028C001 (054H) High-Yield Toner, 3,100 Page-Yield, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.