Zoro Homepage

HS1200TS 12-Digit Calculator

  • Mfr # 7438A023

  • Zoro # G0431393


product price: $27.75
/ea

Key Features

Display Digits
12
Display
LCD
Type
Business/Financial Calculator
Includes
HS-1200TS Portable Display, Instruction Manual
Height
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7438A023
Zoro #
G0431393
UPC #
13803141535
Country of Origin
China

Dimensions

Height
1.4 in
Length
6.7 in
Width
4.8 in

Details

Item
HS-1200TS Portable Display
Display Digits
12
Display
LCD
Type
Business/Financial Calculator
Includes
HS-1200TS Portable Display, Instruction Manual
Characteristics
Auto Power Off, Dual Power, Angled Display, Large Display
Power Supply
Battery/Solar
Functions
Addition, Subtraction, Division, Multiplication, Cost, Sell, Profit Margin, Rounding, Tax, Square Root, Sign Change, Memory, Grand Total, Decimal Point System

Description

The Canon HS-1200TS may be small in terms of dimensions, but this portable desktop calculator is enhanced with many sophisticated features. The 12-digit, upright angled, liquid crystal display provides large, easy-to-read numbers for maximum viewing comfort. The display indicates the operation symbol (+, -, x, O) during a calculation and will also show the equals sign (=) when your result is displayed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.