Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

imageCLASS D1650 Wireless Multifunc Laser Printer, Copy/Fax/Print/Scan

  • Mfr # 2223C023

  • Zoro # G4577210


product price: $713.99
/ea
Free Shipping & Returns

Key Features

Scanner Type
Laser
Printer Output
Black/White
Print Speed (Black)
45 ppm
Print Resolution (Black)
600 x 600 dpi
Depth
23.18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2223C023
Zoro #
G4577210
UPC #
13803311655
Country of Origin
Philippines

Dimensions

Depth
23.18"
Height
22.68"
Width
22"
Accepts Paper Size
C5 Envelope; COM10 Envelope; Custom; DL Envelope; Executive; Monarch Envelope; Legal; Letter; Statement
Maximum Copy Size (W x H)
8.5 x 14
Fax Resolution (Black) (Width x Height)
400 x 400 dpi

Details

Item
Copier/Fax/Multifunction Machines
Scanner Type
Laser
Printer Output
Black/White
Print Speed (Black)
45 ppm
Print Resolution (Black)
600 x 600 dpi
Network Ready
Yes
Includes
Canon Genuine Toner 121; Power Cord; User Software DVD-ROM; Getting Started Guide; Warranty Card
Fax Transmission Speed
33.6 kb/s
Features
Wireless Printing
Auto Document Feed/Sheets
50
Machine Functions
Copy; Fax; Print; Scan
Broadcast Groups
310

Description

Designed for small to mid-size workgroups, the imageCLASS D1650 balances speedy performance, minimal maintenance, and the ability to expand paper capacity for busy groups. A 5" color touchscreen delivers an intuitive user experience and can be customized by a device administrator to simplify many daily tasks.


  • • Enhanced workflow efficiency.
  • • Fast, single-pass duplex scanning.
  • • Intuitive user interface.
  • • Extensive wireless and mobile options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.