
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2438C006
Zoro #
G005731623
UPC #
13803296334
Country of Origin
Viet Nam
Dimensions
Depth
18.6"
Height
19.9"
Details
Printer Connectivity
10/100Base-TX Ethernet; 802.11b/g/n Wireless
Printer Model
imageCLASS LBP162dw
Print Speed
24 ppm
Includes
Starter Toner and Drum; Power Cord; Starter Guide; User Software DVD; Warranty Card
Weight
20.05 lbs
Description
Designed for personal and home office light-use, it features a compact design while still delivering speedy overall performance to accomplish daily tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.