imageCLASS MF445dw Black/White Compact Multifunction Printer, C/F/P/S (Discontinued)
- Mfr # 3514C004
- Zoro # G7570220
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3514C004
Zoro #
G7570220
UPC #
13803314236
Country of Origin
Philippines
Dimensions
Height
17.9"
Width
18.3"
Depth
15.5"
Details
Capacity
350
Standards
Energy Star Rated
Weight
35.8 lbs
Description
CanonĀ® imageCLASS MF445dw Black and White Compact Multifunction Printer, Copy/Fax/Print/Scan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.