
imageCLASS MF451dw Wireless Multifunction Laser Printer, Copy/Print/Scan (Discontinued)
- Mfr # 5161C013
- Zoro # G106569019
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5161C013
Zoro #
G106569019
UPC #
13803352337
Country of Origin
Viet Nam
Dimensions
Depth
18.3"
Width
17.8"
Height
15.4"
Accepts Paper Size
Envelope; Executive; Letter; Legal; Statement
Maximum Copy Size (W x H)
8.5 x 14
Details
Item
Copier/Fax/Multifunction Machines
Scanner Type
Laser
Printer Output
Black/White
Print Speed (Black)
34 ppm
Print Resolution (Black)
600 x 600 dpi
Features
Wireless Printing
Network Ready
Yes
Copying Speed (Black)
40 ppm
Machine Functions
Copy; Print; Scan
Maximum Copies
999
Auto Document Feed/Sheets
50
Description
The imageCLASS MF451dw is designed for small office environments where black-and-white multifunction capability is needed, and productivity, ease of use and large toner and paper capacity are priorities. Print up to 34 pages-per-minute with a first print out in less than six seconds (letter). One Pass Duplex Scan allows you to obtain a two-sided scan with one pass through the automatic document feeder. This model has expandable paper capacity of up to 900 sheets and is backed by Canon's Service and Support network.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.