
imageCLASS MF452dw Wireless Laser Printer, Fax, Copy, Print, Scan (Discontinued)
- Mfr # 5161C012
- Zoro # G506569466
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5161C012
Zoro #
G506569466
UPC #
13803352320
Country of Origin
Viet Nam
Dimensions
Depth
18.3"
Width
17.8"
Height
15.4"
Maximum Copy Size (W x H)
8.5 x 14
Fax Resolution (Black) (Width x Height)
400 x 400 dpi
Accepts Paper Size
Legal; Letter; Statement
Details
Item
Copier/Fax/Multifunction Machines
Scanner Type
Laser
Printer Output
Black/White
Print Speed (Black)
40 ppm
Print Resolution (Black)
600 x 600 dpi
Standards
Energy Star Rated
Fax Transmission Speed
33.6 kb/s
Features
Wireless Printing
Network Ready
Yes
Fax Memory (Pages)
512
Copying Speed (Black)
34 ppm
Machine Functions
Copy; Fax; Print; Scan
Maximum Copies
999
Description
The imageCLASS MF452dw is designed for small office environments where black-and-white all-in-one capability is needed, and productivity, ease of use and large toner and paper capacity are priorities. This model has expandable paper capacity of up to 900 sheets (with optional 550-sheet Paper Cassette) and is backed by Canon's Service and Support network.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.