
imageCLASS MF453dw Wireless Laser Printer, Copy/Print/Scan (Discontinued)
- Mfr # 5161C011
- Zoro # G706569358
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5161C011
Zoro #
G706569358
UPC #
13803352313
Country of Origin
Viet Nam
Dimensions
Depth
18.3"
Height
15.4"
Width
17.8"
Maximum Copy Size (W x H)
8.5 x 14
Accepts Paper Size
Envelopes; Executive; Legal; Letter; Statement
Details
Item
Copier/Fax/Multifunction Machines
Scanner Type
Laser
Printer Output
Black/White
Print Speed (Black)
40 ppm
Print Resolution (Black)
600 x 600 dpi
Features
Wireless Printing
Includes
Cartridge 057 Black Standard; Power Cord; User Software DVD-ROM; Starter Guide; Warranty Card
Network Ready
Yes
Standards
Energy Star Rated
Machine Functions
Copy; Print; Scan
Auto Document Feed/Sheets
50
Maximum Copies
999
Description
The imageCLASS MF453dw is designed for small office environments where black-and-white multifunction capability is needed, and productivity, ease of use and large toner and paper capacity are priorities. A 5" color touchscreen delivers an intuitive user experience and can be customized by a device administrator to help simplify many daily tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.