
imageCLASS MF455dw Black and White Multifunction Laser Printer, Copy/Fax/Print/Scan (Discontinued)
- Mfr # 5161C005
- Zoro # G305736687
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5161C005
Zoro #
G305736687
UPC #
13803341195
Country of Origin
Philippines
Dimensions
Height
8.5"
Width
14"
Accepts Paper Size
Custom; Executive; Legal; Letter; Statement
Details
Item
Copier/Fax/Multifunction Machines
Scanner Type
Laser
Printer Output
Black/White
Print Speed (Black)
40 ppm
Print Resolution (Black)
600 x 600 dpi
Print Speed
40 ppm
Network Ready
Yes
Print Resolution (Color)
600 x 600 dpi
Standards
Energy Star Rated
Includes
057 Black Standard Toner Cartridge; Fax Cord; Getting Started Guide; User Software DVD; Power Cord; Warranty Card
Connector/Port/Interface
Ethernet; USB; Wi-Fi
Features
Wireless Printing
Fax Transmission Speed
33.6 kb/s
Machine Functions
Copy; Fax; Print; Scan
Auto Document Feed/Sheets
350
Description
Designed for small and medium-size businesses, the imageCLASS MF455dw model balances speedy performance, minimal maintenance, and the ability to add an optional paper tray. A 5" color touchscreen delivers an intuitive user experience and can be customized by a device administrator to simplify many daily tasks. The imageCLASS MF455dw uses Canon Genuine Toner 057 Black and 057 High Capacity Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.