Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

imageCLASS PF-K1 Paper Tray

  • Mfr # 5693C001

  • Zoro # G212929776


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
550 Sheets
Accessory Type
Paper Tray
Accepts Paper Size
8.5 x 14 in
Number of Trays
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5693C001
Zoro #
G212929776
UPC #
13803349238
Country of Origin
Viet Nam

Dimensions

Accepts Paper Size
8.5 x 14 in

Details

Load Capacity
550 Sheets
Accessory Type
Paper Tray
Number of Trays
1

Description

Optional Cassette PF-K1 allows for expandable paper capacity, so you can keep printing with limited interruptions.


  • Holds up to 550-sheets.
  • Easy to use.
  • Durable.
  • Limit your interruptions with greater capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.