Zoro Homepage
This item is Discontinued.
Canon Inject Printer, Wireless, Black 2984C002

Inject Printer, Wireless, Black (Discontinued)

  • Mfr # 2984C002
  • Zoro # G700699730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2984C002
Zoro #
G700699730
UPC #
013803306217
Country of Origin
Viet Nam

Dimensions

Depth
16 13/64 in
Overall Width
17 1/4 in
Max. Paper Size
8 1/2 in x 14 in
Overall Height
7 1/2 in
Width
17 13/64 in
Height
7 1/2 in
Overall Depth
16 1/4 in
Paper Size
A6, A4, Legal, Letter

Details

Item
Multifunction Printer
Functions
Copy, Fax, Print, Scan
Printer Output
Color
Print Resolution (Black)
4800 x 1200 dpi
Operating System Compatibility
Windows(R) 10, Windows(R) 10S, Windows(R) 11, Windows(R) 7, Windows(R) 8
Network Ready
Network Ready
LCD Display
Yes
Fax Transmission Speed
33.6 Kbits
Connector/Port/Interface
USB, WiFi
Network Types
WiFi
Min. Reduction Percentage
25 %
Max. Fax Pages
50
Max. Enlargement Percentage
400 %
Network Capable
Network Capable
Includes
Easy-PhotoPrint Editor Software8, Master Setup, My Printer (Windows Only), PIXMA TR4520 Wireless Office All-In-One Printer Driver, Scan Utility (Win/Mac)/Scan Utility Lite (Mac Only), Windows20/MAC21
Standards
Energy Star Qualified
Print Resolution (Color)
4800 x 1200 dpi
Product Type
Multifunction Printer
Fax Pages - Maximum
50
Display Type
LCD
Reduction Percentage - Minimum
25 %
Enlargement Percentage - Maximum
400 %
Print Resolution - Black
4800 x 1200 dpi
Print Resolution - Color
4800 x 1200 dpi

Description

Inject Printer,Wireless,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.