Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon Ink 0373C001 (PGI-270), Pigment Black 0373C001

Ink 0373C001 (PGI-270), Pigment Black (Discontinued)

  • Mfr # 0373C001
  • Zoro # G7522088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0373C001
Zoro #
G7522088
UPC #
13803254037
Country of Origin
Japan

Details

Market Indicator Cartridge No.
PGI-270
Item
Print and Imaging Supplies
Color
Pigment Black
For Use With
Canon® PIXMA MG5720 Series, MG6820 Series, MG7720 Series
Remanufactured Cartridge Number
PGI-270
Weight
0.15 lbs
Compatible OEM Model Number
Canon
Product Type
Ink Cartridge
Compatibility
Canon PIXMA Printers: MG6822, MG5720, MG5722, MG5721, MG7720, MG6820, MG6821
Device Types
Inkjet Printer
Supply Type
Ink

Description

Canon® 0373C001 (PGI-270) Ink, Pigment Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.