Zoro Homepage
This item is Discontinued.
Canon Ink 0393C001 (CLI-271), Yellow 0393C001

Ink 0393C001 (CLI-271), Yellow (Discontinued)

  • Mfr # 0393C001
  • Zoro # G7524355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0393C001
Zoro #
G7524355
UPC #
13803254112
Country of Origin
Japan

Details

Market Indicator Cartridge No.
CLI-271
Item
Print and Imaging Supplies
Color
Yellow
Remanufactured Cartridge Number
CLI-271
Compatible OEM Model Number
Canon
Weight
0.1 lbs
For Use With
Canon® PIXMA MG5720 Series, MG6820 Series, MG7720 Series
Product Type
Ink Cartridge
Compatibility
Canon PIXMA Printers: MG5720, MG5721, MG5722, MG6820, MG6821, MG6822, MG7720
Device Types
Inkjet Printer
Supply Type
Ink

Description

Canon® 0393C001 (CLI-271) Ink, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.