Zoro Homepage
This item is Discontinued.
Canon Ink, (040), 6,300 Page-Yield, Black 0460C001

Ink, (040), 6,300 Page-Yield, Black (Discontinued)

  • Mfr # 0460C001
  • Zoro # G505695869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0460C001
Zoro #
G505695869
UPC #
13803270044
Country of Origin
Japan

Details

Item
Print and Imaging Supplies
Max. Page Yield
6300
Color
Black
Compatible OEM Model Number
OEM
Remanufactured Cartridge Number
No
For Use With
Canon® imageCLASS LBP712Cdn

Description

Canon's Genuine Advantage is built upon 3 key tenants: Quality, Efficiency, and Reliability. No matter the size of your printing job, Canon Genuine Supplies provide the highest level of customer satisfaction. Don't settle for less, put yourself at an advantage with Canon Genuine Supplies. Canon Color imageCLASS devices utilize Pure Black Technology. This ensures the richest black text, by utilizing only the black toner, in comparison to traditional methods of combining toner colors. Canon’s Toner has been developed as the optimal match for On-Demand Fusing technology, characterized by its quick melting by low-temperature and firm fixing capabilities, realizing power saving during standby mode, and reduction of warm up time to start print from standby mode. Canon’s Single Cartridge System provides excellent print quality, and can help extend the life of the machine. The Single Cartridge System contains all the essential print elements that wear out with use. This easy-to-replace cartridge simplifies maintenance by combining the toner, drum, and other parts into one unit. Canon was the first in the printing industry to create a cartridge recycling program. All imageCLASS toner cartridges are eligible for toner recycling through Canon. Canon cartridges are 100% recovered, creating zero landfill waste. Always look for the Canon logo and GENUINE logo on all your supplies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.