Zoro Homepage

Ink 1287C006 (CL-244; PG-243BK), Black/Color

  • Mfr # 1287C006

  • Zoro # G7522806


product price: $42.29
/ea

Key Features

Market Indicator Cartridge No.
CL-244; PG-243
Color
Black; Color
Remanufactured Cartridge Number
CL-244; PG-243
Weight
0.3 lbs
For Use With
Canon® PIXMA iP2820,MG2420,MG2520,MG2525,MG2920,MG2924,MG3020,MX492,TR4520,TS202,TS302,TS3120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1287C006
Zoro #
G7522806
UPC #
660685197749
Country of Origin
Japan

Details

Market Indicator Cartridge No.
CL-244; PG-243
Item
Print and Imaging Supplies
Color
Black; Color
Remanufactured Cartridge Number
CL-244; PG-243
Weight
0.3 lbs
For Use With
Canon® PIXMA iP2820,MG2420,MG2520,MG2525,MG2920,MG2924,MG3020,MX492,TR4520,TS202,TS302,TS3120
Compatible OEM Model Number
Canon
Ink Base
Dye-Based; Pigment-Based
Device Types
Inkjet Printer
Supply Type
Ink

Description

Exceptional quality and remarkable durability. Pigment based ink formulation for long-lasting dark blacks. Dye based ink formulation for beautiful colors.


  • • Exceptional quality and remarkable durability.
  • • A complete set of ink for select compatible PIXMA printers.
  • • The PG-243 pigment black ink is used for printing documents on plain paper and ensures sharp text. The CL-244 dye-based color ink is used for printing photos and images.
  • • Fully compatible replacement for PG-245/PG-245XL black ink cartridges and CL-246/CL246XL color ink cartridges.
  • • Genuine Canon® inks provide peak performance that is specifically designed for compatible Canon® printers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.