Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon Ink 3707C001 (PG-260), Black 3707C001

Ink 3707C001 (PG-260), Black (Discontinued)

  • Mfr # 3707C001
  • Zoro # G7520356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3707C001
Zoro #
G7520356
UPC #
13803319347
Country of Origin
Japan

Details

Market Indicator Cartridge No.
PG-20
Item
Print and Imaging Supplies
Color
Black
Compatible OEM Model Number
Canon
Weight
0.2 lbs
Remanufactured Cartridge Number
PG-20
For Use With
Canon® PIXMA TS5320
Compatibility
Canon PIXMA TS5320 Printer
Product Type
Ink Cartridge
Supply Type
Ink
Device Types
Inkjet Printer

Description

Canon® 3707C001 (PG-260) Ink, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.