
Ink Cartridge, Bci-15, Black, PK2
Mfr # BCI15BK
Zoro # G5199428
product price: $17.99
/pk 2, $9.00/eaKey Features
Market Indicator Cartridge No.
BCI-15
Printer Series
PIXMA
Printer Model
i70, i80, PIXMA iP90
Cartridge Condition
New
Printer Brand
Canon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCI15BK
Zoro #
G5199428
UPC #
013803020885
Country of Origin
Japan
Details
Market Indicator Cartridge No.
BCI-15
Printer Series
PIXMA
Printer Model
i70, i80, PIXMA iP90
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Canon
Max. Page Yield
130
Color
Black
Remanufactured Cartridge Number
No
For Use With
CanonĀ® i70, i80; PIXMA iP90; CanonĀ®
Product Type
Ink Cartridge
Compatibility
Canon Bubble Jet Printers: i70, i80
Supply Type
Ink
Device Types
Inkjet Printer
Description
Market Indicator Cartridge No. BCI-15, Printer Brand Canon, Printer Series PIXMA, Printer Model i70, i80, PIXMA iP90, Max. Page Yield 130, Color Black, Cartridge Condition New, Ink Cartridge, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.