Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon Ink Cartridge, Bci-16, Tri-Color, PK2 BCI16

Ink Cartridge, Bci-16, Tri-Color, PK2 (Discontinued)

  • Mfr # BCI16
  • Zoro # G5199419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCI16
Zoro #
G5199419
UPC #
013803044409
Country of Origin
Japan

Details

Market Indicator Cartridge No.
BCI-16
Printer Model
PIXMA iP90, SELPHY DS700
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Canon
Max. Page Yield
75
Color
Tri-Color
Remanufactured Cartridge Number
No
For Use With
CanonĀ® PIXMA iP90; SELPHY DS700; CanonĀ®
Product Type
Ink Cartridge
Compatibility
Canon PIXMA Printers: IP90, iP90v, mini220Canon Selphy Printers: DS700, DS810
Device Types
Inkjet Printer
Supply Type
Ink

Description

Market Indicator Cartridge No. BCI-16, Printer Brand Canon, Printer Model PIXMA iP90, SELPHY DS700, Color Tri-Color, Cartridge Condition New, Ink Cartridge, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.