Zoro Homepage
This item is Discontinued.
Canon Ink Cartridge, Bci-6 Six Pack, PK6 4705A018

Ink Cartridge, Bci-6 Six Pack, PK6 (Discontinued)

  • Mfr # 4705A018
  • Zoro # G5200015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4705A018
Zoro #
G5200015
UPC #
750845815542
Country of Origin
Japan

Details

Market Indicator Cartridge No.
BCI-6
Printer Series
None
Printer Model
BJC-8200, i9100, i950, S800, S820, S820D, S830D, S900, S9000, PIXMA iP3000, iP4000, iP4000R, iP5000, iP6000D, iP8500, MP750, MP760, MP780
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Canon
Max. Page Yield
370
Color
Black/Cyan/Magenta/Photo Cyan/Photo Magenta/Yellow
Remanufactured Cartridge Number
No
For Use With
CanonĀ® BJC-8200, i9100, i950, S800, S820, S820D, S830D, S900, S9000; PIXMA iP3000, iP4000, iP4000R, iP5000, iP6000D, iP8500, MP750, MP760, MP780; CanonĀ®
Device Types
Inkjet Printer
Supply Type
Ink

Description

Market Indicator Cartridge No. BCI-6, Printer Brand Canon, Printer Series None, Printer Model BJC-8200, i9100, i950, S800, S820, S820D, S830D, S900, S9000, PIXMA iP3000, iP4000, iP4000R, iP5000, iP6000D, iP8500, MP750, MP760, MP780, Max. Page Yield 370, Color Black/Cyan/Magenta/Photo Cyan/Photo Magenta/Yellow, Cartridge Condition New, Ink Cartridge, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.