Ink Cartridge, Black
Mfr # 2973B001
Zoro # G1983025
product price: $41.49
/eaKey Features
Market Indicator Cartridge No.
PG-210XL
Printer Series
PIXMA
Printer Model
PIXMA iP2700, PIXMA iP2702, PIXMA MP240, PIXMA MP250, PIXMA MP270, PIXMA MP280, PIXMA MP420, PIXMA MP480, PIXMA MP490, PIXMA MP495, PIXMA MX320, PIXMA MX330, PIXMA MX340, PIXMA MX350, PIXMA MX360, PIXMA MX410
Ink/Toner Color
Black
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2973B001
Zoro #
G1983025
UPC #
-
Country of Origin
Japan
Details
Market Indicator Cartridge No.
PG-210XL
Printer Series
PIXMA
Printer Model
PIXMA iP2700, PIXMA iP2702, PIXMA MP240, PIXMA MP250, PIXMA MP270, PIXMA MP280, PIXMA MP420, PIXMA MP480, PIXMA MP490, PIXMA MP495, PIXMA MX320, PIXMA MX330, PIXMA MX340, PIXMA MX350, PIXMA MX360, PIXMA MX410
Ink/Toner Color
Black
Cartridge Condition
New
Item
Ink/Ink Cartridges
Printer Brand
Canon
Max. Page Yield
401
Color
Black
Remanufactured Cartridge Number
19NX53
For Use With
CanonĀ® PIXMA iP2700, iP2702, MP240, MP250, MP270, MP280, MP480, MP490, MP495, MX320, MX330, MX340, MX350, MX360, MX410, MX420
Product Type
Ink Cartridge
Features
Smudge Resistant
Compatibility
Canon PIXMA Printers: MP240, MP250, MP270, MP480, MP490, MX320, MX330, MX340, MX350
Device Types
Inkjet Printer
Yield Type
High-Yield
Supply Type
Ink
Compatible Printer Model Number
PIXMA iP2700, PIXMA IP2702, PIXMA MP240, PIXMA MP250, PIXMA MP270, PIXMA MP280, PIXMA MP420, PIXMA MP480, PIXMA MP490, PIXMA MP495, PIXMA MX320, PIXMA MX330, PIXMA MX340, PIXMA MX350, PIXMA MX360, PIXMA MX410
Compatible Printer Series
PIXMA
Page Yield - Total
401
Market Indicator Cartridge Number
PG-210XL
Compatible Printer Brand
Canon
Page Yield - Black
401
Description
Market Indicator Cartridge No. PG-210XL, Ink/Toner Color Black, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP2700, PIXMA iP2702, PIXMA MP240, PIXMA MP250, PIXMA MP270, PIXMA MP280, PIXMA MP420, PIXMA MP480, PIXMA MP490, PIXMA MP495, PIXMA MX320, PIXMA MX330, PIXMA MX340, PIXMA MX350, PIXMA MX360, PIXMA MX410, Max. Page Yield 401, Remanufactured Cartridge Number 19NX53, Color Black, Cartridge Condition New, Ink Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.