Ink Cartridge, Black XL, Black, Cyan/Magenta/Yellow

  • Mfr # 2075C006

  • Zoro # G602690453


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
PGI-280; CLI-281
Color
Black; Cyan; Magenta; Yellow
Remanufactured Cartridge Number
PGI-280; CLI-281
For Use With
Canon® PIXMA TR7520,TR8520,TS6120,TS6220,TS702,TS8120,TS8220,TS9120,TS9520,TS9521C
Weight
0.3 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2075C006
Zoro #
G602690453
UPC #
660685197756
Country of Origin
Japan

Details

Market Indicator Cartridge No.
PGI-280; CLI-281
Item
Print and Imaging Supplies
Color
Black; Cyan; Magenta; Yellow
Remanufactured Cartridge Number
PGI-280; CLI-281
For Use With
Canon® PIXMA TR7520,TR8520,TS6120,TS6220,TS702,TS8120,TS8220,TS9120,TS9520,TS9521C
Weight
0.3 lbs
Compatible OEM Model Number
Canon
Device Types
Inkjet Printer
Supply Type
Ink
Ink Base
Dye-Based; Pigment-Based

Description

Beautiful, long lasting inks for photos and documents at a great value.


  • • Beautiful, long lasting inks for photos and documents at a great value.
  • • A full standard set of ink for select compatible PIXMA printers.
  • • This value pack includes PGI-280 pigment black ink for your text documents, and a set of CLI-281 dye-based inks for printing great looking photos and images.
  • • Combined with genuine Canon® photo paper this ink protects your photos from fading for longer, thanks to the ChromaLife100 System.
  • • Genuine Canon® inks provide peak performance that is specifically designed for compatible Canon® printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.