Ink Cartridge, Cl-241, Assorted
Mfr # 5209B001
Zoro # G5199951
product price: $35.65
/eaKey Features
Market Indicator Cartridge No.
CL-241
Ink/Toner Color
Tri-Color
Cartridge Condition
New
Color
Tri-Color
For Use With
CanonĀ® PIXMA MG2120, MG2220, MG3120, MG3220, MG3520, MG3620, MG4120, MG4220, MX372, MX392, MX432, MX452, MX472, MX512, MX522, MX532
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5209B001
Zoro #
G5199951
UPC #
-
Country of Origin
Japan
Details
Market Indicator Cartridge No.
CL-241
Ink/Toner Color
Tri-Color
Cartridge Condition
New
Item
Ink/Ink Cartridges
Color
Tri-Color
For Use With
CanonĀ® PIXMA MG2120, MG2220, MG3120, MG3220, MG3520, MG3620, MG4120, MG4220, MX372, MX392, MX432, MX452, MX472, MX512, MX522, MX532
Remanufactured Cartridge Number
No
Product Type
Ink Cartridge
Compatibility
Canon PIXMA Wireless Photo All-in-One Inkjet Printers: MG4120, MG3120, MG2120
Device Types
Inkjet Printer
Supply Type
Ink
Compatible Printer Model Number
PIXMA iP7220, PIXMA iP8720, PIXMA iX6820, PIXMA MG5420, PIXMA MG5520, PIXMA MG5620, PIXMA MG6320, PIXMA MG6420, PIXMA MG6620, PIXMA MG7120, PIXMA MG7520, PIXMA MX922
Market Indicator Cartridge Number
CL-241
Compatible Printer Series
PIXMA
Compatible Printer Brand
Canon
Description
Ink/Toner Color Tri-Color, Cartridge Condition New, Ink Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.