Zoro Homepage

Ink Cartridge, Cl-241Xl Color

  • Mfr # 5208B001

  • Zoro # G5199960


product price: $56.09
/ea

Key Features

Market Indicator Cartridge No.
CL-241XL
Ink/Toner Color
Tri-Color
Cartridge Condition
New
Color
Tri-Color
For Use With
CanonĀ® PIXMA MG2120, MG2220, MG3120, MG3220, MG3520, MG3620, MG4120, MG4220, MX372, MX392, MX432, MX452, MX472, MX512, MX522, MX532
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5208B001
Zoro #
G5199960
UPC #
-
Country of Origin
Japan

Details

Market Indicator Cartridge No.
CL-241XL
Ink/Toner Color
Tri-Color
Cartridge Condition
New
Item
Ink/Ink Cartridges
Color
Tri-Color
For Use With
CanonĀ® PIXMA MG2120, MG2220, MG3120, MG3220, MG3520, MG3620, MG4120, MG4220, MX372, MX392, MX432, MX452, MX472, MX512, MX522, MX532
Remanufactured Cartridge Number
No
Product Type
Ink Cartridge
Compatibility
Canon PIXMA Photo All-in-One Printers: MG4120, MG3120, MG2120
Yield Type
High-Yield
Print Supply Technology
ChromaLife100+
Supply Type
Ink
Device Types
Inkjet Printer
Compatible Printer Brand
Canon
Compatible Printer Series
PIXMA
Compatible Printer Model Number
PIXMA MG2120, PIXMA MG2220, PIXMA MG3120, PIXMA MG3220, PIXMA MG3520, PIXMA MG3620, PIXMA MG4120, PIXMA MG4220, PIXMA MX372, PIXMA MX392, PIXMA MX432, PIXMA MX452, PIXMA MX472, PIXMA MX512, PIXMA MX522, PIXMA MX532
Market Indicator Cartridge Number
CL-241XL
Printer Brand
ChromaLife100+

Description

Ink/Toner Color Tri-Color, Cartridge Condition New, High Yield Ink Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.