Ink Cartridge, Cl-246, Assorted
Mfr # 8281B001
Zoro # G5199595
product price: $33.69
/eaKey Features
Market Indicator Cartridge No.
CL-246
Ink/Toner Color
Tri-Color
Cartridge Condition
New
Max. Page Yield
180
Color
Tri-Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8281B001
Zoro #
G5199595
UPC #
-
Country of Origin
Japan
Details
Market Indicator Cartridge No.
CL-246
Ink/Toner Color
Tri-Color
Cartridge Condition
New
Item
Ink/Ink Cartridges
Max. Page Yield
180
Color
Tri-Color
For Use With
CanonĀ® PIXMA iP2820, MG2420, MG2920, MG2924, MX492
Remanufactured Cartridge Number
No
Package Type
OEM
Features
ChromaLife100+
Product Type
Ink Cartridge
Compatibility
Canon PIXMA Printers:MG2420, MG2520
Device Types
Inkjet Printer
Supply Type
Ink
Market Indicator Cartridge Number
246
Compatible Printer Brand
Canon
Compatible Printer Series
PIXMA
Compatible Printer Model Number
PIXMA iP2820, PIXMA MG2420, PIXMA MG2920, PIXMA MG2924, PIXMA MX492
Page Yield - Total
180
Printer Brand
ChromaLife100+
Description
Ink/Toner Color Tri-Color, Cartridge Condition New, Ink Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.