Ink Cartridge, Cl-246 Xl, Assorted
Mfr # 8280B001
Zoro # G5199601
product price: $44.49
/eaKey Features
Market Indicator Cartridge No.
CL-246XL
Ink/Toner Color
Tri-Color
Cartridge Condition
New
Max. Page Yield
300
Color
Tri-Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8280B001
Zoro #
G5199601
UPC #
-
Country of Origin
Japan
Details
Market Indicator Cartridge No.
CL-246XL
Ink/Toner Color
Tri-Color
Cartridge Condition
New
Item
Ink/Ink Cartridges
Max. Page Yield
300
Color
Tri-Color
Compatible OEM Model Number
Canon
For Use With
Canon® PIXMA iP2820, MG2420, MG2920, MG2924, MX492
Remanufactured Cartridge Number
CL-246XL
Device Types
Inkjet Printer
Print Supply Technology
ChromaLife100+
Yield Type
High-Yield
Supply Type
Ink
Compatible Printer Brand
Canon
Page Yield - Total
300
Product Type
High Yield Ink Cartridge
Compatible Printer Model Number
PIXMA iP2820, PIXMA MG2420, PIXMA MG2920, PIXMA MG2924, PIXMA MX492
Market Indicator Cartridge Number
246XL
Compatible Printer Series
PIXMA
Printer Brand
ChromaLife100+
Description
Ink/Toner Color Tri-Color, Cartridge Condition New, High Yield Ink Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.