Zoro Homepage

Ink Cartridge, Cl-41, Tri-Color

  • Mfr # 0617B002

  • Zoro # G5199306


product price: $44.75
/ea

Key Features

Market Indicator Cartridge No.
CL-41
Ink/Toner Color
Tri-Color
Cartridge Condition
New
Color
Tri-Color
For Use With
Canon® PIXMA iP1600, iP1700, iP1800, iP2600, MP140, MP150, MP160, MP170, MP180, MP190, MP450, MP460, MP470, MX300, MX310; Canon®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0617B002
Zoro #
G5199306
UPC #
-
Country of Origin
Japan

Details

Market Indicator Cartridge No.
CL-41
Ink/Toner Color
Tri-Color
Cartridge Condition
New
Item
Ink Cartridge
Color
Tri-Color
For Use With
Canon® PIXMA iP1600, iP1700, iP1800, iP2600, MP140, MP150, MP160, MP170, MP180, MP190, MP450, MP460, MP470, MX300, MX310; Canon®
Remanufactured Cartridge Number
No
Product Type
Ink Cartridge
Compatibility
Canon PIXMA Printers:iP1600, iP1700, iP1800, iP2600, iP6210D, iP6220D, iP6310D, MP140, MP150, MP160, MP170, MP180, MP210, MP450, MP460, MX300, MX310
Supply Type
Ink
Device Types
Inkjet Printer
Compatible Printer Model Number
PIXMA iP1600, PIXMA iP1700, PIXMA iP1800, PIXMA iP2600, PIXMA MP140, PIXMA MP150, PIXMA MP160, PIXMA MP170, PIXMA MP180, PIXMA MP190, PIXMA MP450, PIXMA MP460, PIXMA MP470, PIXMA MX300, PIXMA MX310
Compatible Printer Brand
Canon
Compatible Printer Series
PIXMA
Market Indicator Cartridge Number
CL-41

Description

Ink/Toner Color Tri-Color, Color Tri-Color, Cartridge Condition New, Ink Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.