Zoro Homepage
This item is Discontinued.
Canon Ink Cartridge, Cl31 Color 1900B002

Ink Cartridge, Cl31 Color (Discontinued)

  • Mfr # 1900B002
  • Zoro # G5199315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1900B002
Zoro #
G5199315
UPC #
013803078411
Country of Origin
Japan

Details

Market Indicator Cartridge No.
CL31
Printer Series
PIXMA
Printer Model
PIXMA iP800, iP2600, MP140, MP190, MP210, MP240, MX300, MX310
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Canon
Color
Tri-Color
Remanufactured Cartridge Number
No
For Use With
CanonĀ® PIXMA iP800, iP2600, MP140, MP190, MP210, MP240, MX300, MX310; CanonĀ®
Compatibility
Canon PIXMA iP1800 Printer
Product Type
Ink Cartridge
Liquid Volume
11 mL
Device Types
Inkjet Printer
Ink Base
Dye-Based
Supply Type
Ink

Description

Market Indicator Cartridge No. CL31, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP800, iP2600, MP140, MP190, MP210, MP240, MX300, MX310, Color Tri-Color, Cartridge Condition New, Ink Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.