Zoro Homepage
This item is Discontinued.
Canon Ink Cartridge, Cli-221, Black 2946B001

Ink Cartridge, Cli-221, Black (Discontinued)

  • Mfr # 2946B001
  • Zoro # G5200329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2946B001
Zoro #
G5200329
UPC #
013803094510
Country of Origin
Japan

Details

Market Indicator Cartridge No.
CLI-221
Item
Ink Cartridge,Cli-221,Black
Color
Black
For Use With
CanonĀ® PIXMA iP3600, iP4600, iP4700, MP560, MP620, MP640, MP980, MP990, MX860, MX870; CanonĀ®
Remanufactured Cartridge Number
No
Product Type
Ink Cartridge
Compatibility
Canon Printers:PIXMA iP3600, PIXMA iP4600, PIXMA MP620, PIXMA MP980
Device Types
Inkjet Printer
Supply Type
Ink

Description

Ink Cartridge,Cli-221,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.