Zoro Homepage
This item is Discontinued.
Canon Ink Cartridge, Cli-226, Assorted, PK3 4547B005

Ink Cartridge, Cli-226, Assorted, PK3 (Discontinued)

  • Mfr # 4547B005
  • Zoro # G5200058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4547B005
Zoro #
G5200058
UPC #
660685039346
Country of Origin
Japan

Details

Market Indicator Cartridge No.
CLI226
Printer Series
PIXMA
Printer Model
PIXMA iP4820, iP4920, iX6520, MG3520, MG5120, MG5220, MG6120, MG6220, MG8120, MG8220, MX882, MX892
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Canon
Color
Cyan/Magenta/Yellow
Remanufactured Cartridge Number
No
For Use With
CanonĀ® PIXMA iP4820, iP4920, iX6520, MG3520, MG5120, MG5220, MG6120, MG6220, MG8120, MG8220, MX882, MX892; CanonĀ®
Product Type
Ink Cartridge
Compatibility
Canon PIXMA Printers: iP4820, iP4920, iX6520, MG5120, MG5220, MG5220 Wireless, MG5320, MG5320 Wireless with PP-201, MG6120 Wireless, MG6220 Wireless, MG8120 Wireless, MG8120B Wireless, MG8220 Wireless, MX882 Wireless
Device Types
Inkjet Printer
Supply Type
Ink

Description

Market Indicator Cartridge No. CLI226, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP4820, iP4920, iX6520, MG3520, MG5120, MG5220, MG6120, MG6220, MG8120, MG8220, MX882, MX892, Color Cyan/Magenta/Yellow, Cartridge Condition New, Ink Cartridge, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.