Zoro Homepage

Ink Cartridge, Cli-25, Black/Cy/Mg, Yw, PK4

  • Mfr # 6513B004

  • Zoro # G5199769


product price: $67.99
/pk 4, $17.00/ea

Key Features

Market Indicator Cartridge No.
CLI-251
Ink/Toner Color
Black/Tri-Color
Cartridge Condition
New
Color
Black
For Use With
Canon® PIXMA iP7220, iP8720, iX6820, MG5420, MG5520, MG5620, MG6320, MG6420, MG6620, MG7120, MG7520, MX922; Canon®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6513B004
Zoro #
G5199769
UPC #
660685050914
Country of Origin
Japan

Details

Market Indicator Cartridge No.
CLI-251
Ink/Toner Color
Black/Tri-Color
Cartridge Condition
New
Item
Ink Cartridge
Color
Black
For Use With
Canon® PIXMA iP7220, iP8720, iX6820, MG5420, MG5520, MG5620, MG6320, MG6420, MG6620, MG7120, MG7520, MX922; Canon®
Remanufactured Cartridge Number
No
Product Type
Ink Cartridge
Features
ChromaLife100+, Quick Drying
Compatibility
Canon PIXMA Printers:iP7220, MG5420, MG6320, MX722, MX922
Supply Type
Ink
Liquid Volume
7 mL
Device Types
Inkjet Printer
Print Supply Technology
ChromaLife100+
Compatible Printer Model Number
PIXMA iP7220, PIXMA iP8720, PIXMA iX6820, PIXMA MG5420, PIXMA MG5520, PIXMA MG5620, PIXMA MG6320, PIXMA MG6420, PIXMA MG6620, PIXMA MG7120, PIXMA MG7520, PIXMA MX922
Market Indicator Cartridge Number
CLI-251
Volume - Yellow
7 mL
Compatible Printer Brand
Canon
Volume - Cyan
7 mL
Compatible Printer Series
PIXMA
Volume - Magenta
7 mL
Volume - Black
7 mL

Description

Ink/Toner Color Black/Tri-Color, Color Black, Cartridge Condition New, Ink Cartridge, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.