
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6513B001
Zoro #
G5199778
UPC #
013803151664
Country of Origin
Japan
Details
Market Indicator Cartridge No.
CLI-251
Item
Ink Cartridge,Cli-251,Black
Max. Page Yield
1105
Color
Black
Remanufactured Cartridge Number
No
For Use With
CanonĀ® PIXMA iP7220, iP8720, iX6820, MG5420, MG5520, MG5620, MG6320, MG6420, MG6620, MG7120, MG7520, MX922; CanonĀ®
Features
ChromaLife100+
Package Type
OEM
Product Type
Ink Cartridge
Compatibility
Canon PIXMA Inkjet All-in-One Printers: iP7220, MG5420, MG6320, MX722, MX922
Device Types
Inkjet Printer
Supply Type
Ink
Liquid Volume
9 mL
Description
Ink Cartridge,Cli-251,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.