
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6516B001
Zoro #
G5199735
UPC #
013803151619
Country of Origin
Japan
Details
Market Indicator Cartridge No.
CLI251
Printer Series
PIXMA
Printer Model
PIXMA iP7220, iP8720, iX6820, MG5420, MG5520, MG5620, MG6320, MG6420, MG6620, MG7120, MG7520, MX922
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Canon
Max. Page Yield
330
Color
Yellow
For Use With
CanonĀ® PIXMA iP7220, iP8720, iX6820, MG5420, MG5520, MG5620, MG6320, MG6420, MG6620, MG7120, MG7520, MX922; CanonĀ®
Remanufactured Cartridge Number
No
Package Type
OEM
Features
ChromaLife100+
Product Type
Ink Cartridge
Compatibility
Canon PIXMA Inkjet All-in-One Printers: iP7220, MG5420, MG6320, MX722, MX922
Device Types
Inkjet Printer
Supply Type
Ink
Liquid Volume
9 mL
Description
Market Indicator Cartridge No. CLI251, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP7220, iP8720, iX6820, MG5420, MG5520, MG5620, MG6320, MG6420, MG6620, MG7120, MG7520, MX922, Max. Page Yield 330, Color Yellow, Cartridge Condition New, Ink Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.