
Ink Cartridge, Cli-251Xl, Assorted, PK3
Mfr # 6449B009
Zoro # G5199820
product price: $78.69
/pk 3, $26.23/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
CLI251XL
Printer Series
PIXMA
Printer Model
PIXMA iP7220, iP8720, iX6820, MG5420, MG5520, MG5620, MG6320, MG6420, MG6620, MG7120, MG7520, MX922
Cartridge Condition
New
Printer Brand
Canon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6449B009
Zoro #
G5199820
UPC #
660685114845
Country of Origin
Japan
Details
Market Indicator Cartridge No.
CLI251XL
Printer Series
PIXMA
Printer Model
PIXMA iP7220, iP8720, iX6820, MG5420, MG5520, MG5620, MG6320, MG6420, MG6620, MG7120, MG7520, MX922
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Canon
Max. Page Yield
695
Color
Cyan/Magenta/Yellow
For Use With
CanonĀ® PIXMA iP7220, iP8720, iX6820, MG5420, MG5520, MG5620, MG6320, MG6420, MG6620, MG7120, MG7520, MX922; CanonĀ®
Remanufactured Cartridge Number
No
Product Type
Ink Cartridge
Compatibility
PIXMA Printers:MX722, MX922, MG5422PIXMA Wireless Photo All-In-One Printers:MG5420, MG6320 Black, MG6320 WhitePIXMA iP7220 Wireless Inkjet Photo Printer
Yield Type
High-Yield
Ink Base
Dye-Based
Supply Type
Ink
Liquid Volume
11 mL
Print Supply Technology
ChromaLife100+
Device Types
Inkjet Printer
Description
Market Indicator Cartridge No. CLI251XL, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP7220, iP8720, iX6820, MG5420, MG5520, MG5620, MG6320, MG6420, MG6620, MG7120, MG7520, MX922, Color Cyan/Magenta/Yellow, Cartridge Condition New, Ink Cartridge, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.