
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6450B001
Zoro #
G5199811
UPC #
013803151527
Country of Origin
Japan
Details
Market Indicator Cartridge No.
CLI251XL
Printer Series
PIXMA
Printer Model
PIXMA iP7220, iP8720, iX6820, MG5420, MG5520, MG5620, MG6320, MG6420, MG6620, MG7120, MG7520, MX922
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Canon
Max. Page Yield
680
Color
Magenta
Remanufactured Cartridge Number
No
For Use With
CanonĀ® PIXMA iP7220, iP8720, iX6820, MG5420, MG5520, MG5620, MG6320, MG6420, MG6620, MG7120, MG7520, MX922; CanonĀ®
Package Type
OEM
Features
ChromaLife100+
Product Type
Ink Cartridge
Compatibility
Canon PIXMA Printers: iP7220 Wireless Inkjet Photo Printer, MG5420 Wireless Photo All-In-One Printer, MG6320 Black Wireless Photo All-In-One Printer, MG6320 White Wireless Photo All-In-One Printer, MX722, MX922
Supply Type
Ink
Device Types
Inkjet Printer
Liquid Volume
11 mL
Yield Type
High-Yield
Description
Market Indicator Cartridge No. CLI251XL, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP7220, iP8720, iX6820, MG5420, MG5520, MG5620, MG6320, MG6420, MG6620, MG7120, MG7520, MX922, Color Magenta, Cartridge Condition New, Ink Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.