
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6451B001
Zoro #
G5199805
UPC #
013803151534
Country of Origin
Japan
Details
Market Indicator Cartridge No.
CLI251XL
Printer Series
PIXMA
Printer Model
PIXMA iP7220, iP8720, iX6820, MG5420, MG5520, MG5620, MG6320, MG6420, MG6620, MG7120, MG7520, MX922
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Canon
Max. Page Yield
695
Color
Yellow
Remanufactured Cartridge Number
No
For Use With
CanonĀ® PIXMA iP7220, iP8720, iX6820, MG5420, MG5520, MG5620, MG6320, MG6420, MG6620, MG7120, MG7520, MX922; CanonĀ®
Product Type
Ink Cartridge
Package Type
OEM
Compatibility
Canon PIXMA Printers: iP7220, MG5420, MG6320, MX922, MX722
Yield Type
High-Yield
Print Supply Technology
ChromaLife100+
Device Types
Inkjet Printer
Liquid Volume
11 mL
Supply Type
Ink
Description
Market Indicator Cartridge No. CLI251XL, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP7220, iP8720, iX6820, MG5420, MG5520, MG5620, MG6320, MG6420, MG6620, MG7120, MG7520, MX922, Color Yellow, Cartridge Condition New, Ink Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.