
Ink Cartridge, Cli-8 3 Pk, C/M/Y, PK3
Mfr # 0621B016
Zoro # G5200715
product price: $68.59
/pk 3, $22.86/eaKey Features
Market Indicator Cartridge No.
CLI8
Printer Series
PIXMA
Printer Model
PIXMA iP3300, iP3500, iP4200, iP4300, iP4500, iP5200, iP5200R, iP6600D, iP6700D, MP500, MP510, MP520, MP530, MP610, MP530, MP600, MP800, MP800R, MP810, MP830, MP850, MP950, MP960, MP970, MX700, Pro9000, Pro9000 Mark II
Cartridge Condition
New
Printer Brand
Canon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0621B016
Zoro #
G5200715
UPC #
660685000735
Country of Origin
Japan
Details
Market Indicator Cartridge No.
CLI8
Printer Series
PIXMA
Printer Model
PIXMA iP3300, iP3500, iP4200, iP4300, iP4500, iP5200, iP5200R, iP6600D, iP6700D, MP500, MP510, MP520, MP530, MP610, MP530, MP600, MP800, MP800R, MP810, MP830, MP850, MP950, MP960, MP970, MX700, Pro9000, Pro9000 Mark II
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Canon
Max. Page Yield
840
Color
Cyan/Magenta/Yellow
For Use With
CanonĀ® PIXMA iP3300, iP3500, iP4200, iP4300, iP4500, iP5200, iP5200R, iP6600D, iP6700D, MP500, MP510, MP520, MP530, MP610, MP530, MP600, MP800, MP800R, MP810, MP830, MP850, MP950, MP960, MP970, MX700, Pro9000, Pro9000 Mark II; CanonĀ®
Remanufactured Cartridge Number
No
Supply Type
Ink
Print Supply Technology
ChromaLife100+
Device Types
Inkjet Printer
Description
Market Indicator Cartridge No. CLI8, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP3300, iP3500, iP4200, iP4300, iP4500, iP5200, iP5200R, iP6600D, iP6700D, MP500, MP510, MP520, MP530, MP610, MP530, MP600, MP800, MP800R, MP810, MP830, MP850, MP950, MP960, MP970, MX700, Pro9000, Pro9000 Mark II, Color Cyan/Magenta/Yellow, Cartridge Condition New, Ink Cartridge, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.