Zoro Homepage
This item is Discontinued.
Canon Ink Cartridge, Cli-8 Value Pack, PK8 0620B015

Ink Cartridge, Cli-8 Value Pack, PK8 (Discontinued)

  • Mfr # 0620B015
  • Zoro # G5200721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0620B015
Zoro #
G5200721
UPC #
750845833850
Country of Origin
Japan

Details

Market Indicator Cartridge No.
CLI8
Printer Series
PIXMA
Printer Model
PIXMA iP1700, JX200, JX210P, MP150, MP160, MP170, MP180, MP450, MP460, MX300, MX310
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Canon
Color
Black/Cyan/Green/Magenta/Photo Cyan/Photo Magenta/Red/Yellow
For Use With
CanonĀ® PIXMA iP1700, JX200, JX210P, MP150, MP160, MP170, MP180, MP450, MP460, MX300, MX310; CanonĀ®
Remanufactured Cartridge Number
No
Supply Type
Ink
Device Types
Inkjet Printer
Print Supply Technology
ChromaLife100+

Description

Market Indicator Cartridge No. CLI8, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP1700, JX200, JX210P, MP150, MP160, MP170, MP180, MP450, MP460, MX300, MX310, Color Black/Cyan/Green/Magenta/Photo Cyan/Photo Magenta/Red/Yellow, Cartridge Condition New, Ink Cartridge, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.