Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon Ink Cartridge, Cli-8M, Magenta 0622B002

Ink Cartridge, Cli-8M, Magenta (Discontinued)

  • Mfr # 0622B002
  • Zoro # G5199236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0622B002
Zoro #
G5199236
UPC #
013803051100
Country of Origin
Japan

Details

Market Indicator Cartridge No.
CLI8
Printer Series
PIXMA
Printer Model
PIXMA iP1700, JX200, JX210P, MP150, MP160, MP170, MP180, MP450, MP460, MX300, MX310
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Canon
Color
Magenta
For Use With
CanonĀ® PIXMA iP1700, JX200, JX210P, MP150, MP160, MP170, MP180, MP450, MP460, MX300, MX310; CanonĀ®
Remanufactured Cartridge Number
No
Product Type
Ink Cartridge
Compatibility
Canon PIXMA Printers:iP3300, iP3500, iP4200, iP4300, iP4500, iP5200, iP5200R, iP6600D, iP6700D, MP500, MP510, MP520, MP530, MP600, MP610, MP800, MP800R, MP810, MP830, MP960, MP970, MX700, Pro9000
Device Types
Inkjet Printer
Supply Type
Ink

Description

Market Indicator Cartridge No. CLI8, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP1700, JX200, JX210P, MP150, MP160, MP170, MP180, MP450, MP460, MX300, MX310, Color Magenta, Cartridge Condition New, Ink Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.