
Ink Cartridge, Cli221, 4 Color Pack, PK4
Mfr # 2946B004
Zoro # G5200310
product price: $70.59
/pk 4, $17.65/eaKey Features
Market Indicator Cartridge No.
CLI221
Printer Series
PIXMA
Printer Model
PIXMA iP3600, iP4600, iP4700, MP560, MP620, MP640, MP980, MP990, MX860, MX870
Cartridge Condition
New
Printer Brand
Canon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2946B004
Zoro #
G5200310
UPC #
660685007536
Country of Origin
Japan
Details
Market Indicator Cartridge No.
CLI221
Printer Series
PIXMA
Printer Model
PIXMA iP3600, iP4600, iP4700, MP560, MP620, MP640, MP980, MP990, MX860, MX870
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Canon
Color
Black/Cyan/Magenta/Yellow
For Use With
CanonĀ® PIXMA iP3600, iP4600, iP4700, MP560, MP620, MP640, MP980, MP990, MX860, MX870; CanonĀ®
Remanufactured Cartridge Number
No
Product Type
Ink Cartridge
Compatibility
Canon Printers:PIXMA iP3600, PIXMA iP4600, PIXMA MP620, PIXMA MP980
Supply Type
Ink
Device Types
Inkjet Printer
Description
Market Indicator Cartridge No. CLI221, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP3600, iP4600, iP4700, MP560, MP620, MP640, MP980, MP990, MX860, MX870, Color Black/Cyan/Magenta/Yellow, Cartridge Condition New, Ink Cartridge, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.